Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
B&P Liberator Convertible Aluminum Hand Trucks
Remove
Narrow Your Results By:
Type
3-in-1 Hand Truck (1)
Junior (1)
Senior (2)
Our Price
Under $62.00 (1)
$69.00 - $70.00 (1)
$84.00 - $85.00 (1)
$316.00 - $317.00 (1)
$319.00 - $320.00 (2)
Over $364.00 (1)





B&P Liberator Convertible Aluminum Hand Trucks
B&P Liberator Convertible Aluminum Hand Trucks Engineered for the Delivery Professional.

These lightweight convertible hand trucks feature an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. Exclusive lock-latch assembly offers the smoothest transition release in the industry and maximum reliability. High-tensile steel axle will not bend or fatigue under heavy loads. Rolls smoothly with 10" x 3-½" full pneumatic wheels and 5" TPR (thermoplastic rubber) casters. Assemble easily. 2 Year Limited Warranty.

Junior and Senior 2-in-1 Trucks feature an 18" x 9" solid extruded aluminum noseplate for extra strength. Optional Snap-On Decks are available for these trucks to help carry odd shaped items in the hand truck or platform truck position.

3-in-1 Truck converts in seconds from a standard two wheel hand truck to either a 45° incline truck or a four wheel platform truck. Truck features an 18" x 7-½" beveled aluminum noseplate and a 27"L folding nose that stores recessed into the frame when not in use.

B&P Liberator Convertible Aluminum Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAP. LBS. HAND TRUCK PLATFORM TRUCK
STYLE HAND TRUCK PLATFORM TRUCK H" BED L" BED W" BED H" IMAGE MODEL QTY PRICE
Junior60012005238-1/41211
WB987076$316.95
Senior600120061-1/251-1/21211
WB987077$319.95
3-in-1 Hand Truck60090052511211
WB987078$364.95

Add Items To Cart

 May We Suggest
12" W Snap-on Deck for B&P Liberator Junior 2-in-1 Hand Trucks 12" W Snap-on Deck for B&P Liberator Senior 2-in-1 Hand Trucks 18" W Snap-on Deck for B&P Liberator Senior 2-in-1 Hand Trucks  
12" W Snap-on Deck for B&P Liberator Junior 2-in-1 Hand Trucks 12" W Snap-on Deck for B&P Liberator Senior 2-in-1 Hand Trucks 18" W Snap-on Deck for B&P Liberator Senior 2-in-1 Hand Trucks  
Deck helps the Liberator Junior 2-in-1 Convertible Truck carry odd shaped items in the hand truck or platform positions. Deck helps the Liberator Senior 2-in-1 Convertible Truck carry odd shaped items in the hand truck or platform positions. Deck helps the Liberator Senior 2-in-1 Convertible Truck carry odd shaped items in the hand truck or platform positions.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(76)