Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
B&P Snack Route Aluminum Hand Trucks
Remove
Narrow Your Results By:
Type
2 Wheel Snack Truck (1)
4 Wheel Snack Truck (1)
Hand Truck Capacity Lbs
500 (1)
600 (1)
Wheel Type
ProFlex Balloon Cushion (1)
Rubber (1)
Our Price
Under $220.00 (1)
Over $309.00 (1)





B&P Snack Route Aluminum Hand Trucks
B&P Snack Route Aluminum Hand Trucks Developed for the Snack Food Delivery Professional.

B&P Snack Route Trucks feature an extra-long noseplate to reduce the number of trips when carrying boxes and cartons. Extra-long tubular aluminum nose extension is perfect for use with oversized packages (folding nose has 80 lb. capacity). Ergonomically designed U-Loop Handle allows for easy one-handed steering. Lightweight aluminum construction reduces fatigue and is built to last. Assemble easily. 2 Year Limited Warranty.

2-Wheel Snack Truck rolls smoothly with 8" non-marking, high-performance rubber wheels.

4-Wheel Snack Truck easily converts to platform truck with 8" ProFlex balloon cushion wheels and 5" rubber swivel casters with wheel brakes.

B&P Snack Route Aluminum Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HAND TRUCK PLATFORM TRUCK
TRUCK TYPE CAP. LBS. H" W" CAP. LBS. BED L" BED H" WT. LBS. IMAGE MODEL QTY PRICE
2 Wheel Snack Truck60065-1/219---------35
WB987079$219.95
4 Wheel Snack Truck5007319200661035
WB987080$309.95
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
(54)