Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Harper Ultra Lite Nylon Hand Trucks
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Type
2 in 1 Hand Truck (2)
Standard Hand Truck (1)
Hand Truck Capacity Lbs
600 (2)
300 (1)
Wheel Type
10" Full Pneumatic (1)
10" Full Pneumatic & 5" Phenolic Swivel (1)
8" Solid Rubber & 3" Phenolic Swivel (1)
Our Price
Under $60.00 (1)
$65.00 - $66.00 (1)
Over $87.00 (1)





Harper Ultra Lite Nylon Hand Trucks
Harper Ultra Lite Nylon Hand Trucks Harper Hand Trucks Are Lightweight And As Strong As Aluminum Or Steel.

The black nylon frame helps make these convertible hand trucks some of the lightest on the market. Nylon frame is also chemical and corrosion resistant for extra durability. The steel handle and 14-1/2"W x 7"D steel noseplate on these hand trucks allow long life. Stair glides are integrated into the frame to help ease movement up and down stairs. Shipped assembled. 1 Year Limited Warranty.

Standard Harper Hand Truck is 48"H and rolls easily on 10" x 3-1/2" full pneumatic wheels.

2-in-1 Convertible Hand Trucks easily convert from a standard hand truck to a convenient platform truck in seconds. Model 585281 has 8" x 1-3/4" solid rubber wheels and 3" x 3/4" phenolic swivel casters. Model 585282 has 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" phenolic swivel casters.


Harper Ultra Lite Nylon Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HAND TRUCK PLATFORM TRUCK
TRUCK TYPE CAP. LBS. HANDLE H" CAP. LBS. BED W" BED L" WT. LBS. IMAGE MODEL QTY PRICE
Standard Hand Truck60048------21
WB185559 $59.00
2 in 1 Hand Truck30043400123020
WB585281 $65.95
2 in 1 Hand Truck60049-1/26001237-1/225
WB585282 $87.95
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
(54)