Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Multi-Function Convertible Hand Trucks
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Color Finish
Beige (1)
Gray (1)
Type
5 in 1 Hand Truck (1)
Office Caddy (1)
Hand Truck Capacity Lbs
2-Wheel & 4-Wheel Modes = 300 (1)
2-Wheel Mode = 200; 4 Wheel Mode = 400 (1)
Brand
Global Equipment (1)
Wesco (1)
Our Price
Under $140.00 (1)
Over $159.00 (1)





Multi-Function Convertible Hand Trucks
Multi-Function Convertible Hand Trucks Versatile Multi-Function Hand Trucks easily convert for a multitude of uses.

Convertible hand trucks are ideal for office use and fold compactly for storage and transport. Easily converts into multiple configurations and fits inside most car trunks. Rolls smoothly with 8" x 1-¾" semi-pneumatic wheels and 2-½" rubber swivel casters. Easy assembly.

Multi-Function Convertible Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HAND TRUCK PLATFORM TRUCK PRICE EACH
CAP. LBS. H" CAP. LBS. W" BRAND IMAGE MODEL QTY 1 - 2 3 +
2-Wheel & 4-Wheel Modes = 30056400; Table Top Mode = 17519Global Equipment
WB241415$139.95$129.00
2-Wheel Mode = 200; 4 Wheel Mode = 40055400; Table Top Mode = 10019Wesco®
WB987786$159.95$159.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)