Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Steel 3 In 1 Convertible Hand Truck
Remove

      Items
Steel 3 In 1 Convertible Hand Truck Steel 3 In 1 Convertible Hand Truck


Steel 3 In 1 Convertible Hand Truck
Steel 3 In 1 Convertible Hand Truck Steel 3 In 1 Convertible Hand Truck Steel 3 In 1 Convertible Hand Truck Steel 3 In 1 Convertible Hand Truck      
see additional photos
Steel 3 In 1 Convertible Hand Truck
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB983130
Quantity Discount
QTY Price
1-2 $229.95 ea.
3+ $199.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 6 Reviews
Write A Review

STEEL 3 IN 1 CONVERTIBLE HAND TRUCK

Easily converts to suit your needs! Features a 45 degree incline position and can be used as a hand or a platform truck. Heavy-duty 14-gauge 1" diameter tubular steel construction for maximum durability. 14" x 8" steel noseplate. Integral wheelguards help to protect load. Includes a folding 29" nose extension. 10" pneumatic wheels and 3-1/2" urethane swivel casters for smooth mobility. Blue powder coat finish.

  3 1/2" diameter swivel casters provide easy mobility for inclined and platform truck positions.
  10" diameter pneumatic wheels roll smoothly over rough surfaces.
Product Specifications
WIDTH INCHES 21-1/2
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Steel
FRONT CASTER 3-1/2" Urethane
HAND TRUCK CAPACITY LBS. 600
HAND TRUCK HEIGHT INCHES 51
PLATFORM TRUCK BED LENGTH INCHES 50-1/2
PLATFORM TRUCK BED WIDTH INCHES 13-1/2
PLATFORM TRUCK CAPACITY LBS. 600
PLATFORM TRUCK HEIGHT INCHES 43
REAR WHEEL 10" Full Pneumatic
TYPE 3 in 1 Hand Truck
WEIGHT LBS 51


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

From $88.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)