|
Browse Hand Trucks & Dollies (946 Items) |
|
 |
Industrial Strength Steel Hand Trucks |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Industrial Strength Steel Hand Trucks |
 |
High quality, heavy duty hand trucks have a 1-1/4 diameter steel tubular construction that is perfect for day-to-day work in warehouse, receiving and delivery environments. These hand trucks are MIG welded throughout with double welding at critical stress points to withstand rugged use. Assembles easily. 5 Year Frame Limited Warranty.
Style E Loop Handle is ideal for pull/lift operation and higher load stacking, while Style F & G Curved Handleoffers easiest load control.
10 x 3-1/2 full pneumatic ball bearing wheels offer best load protection and roll smoothly over roughest surfaces. Durable enamel finish resists rust and scratches.
Styles E & F offer wheel plates, wear-guard strips to help prevent load damage and an extra wide 20 x 7 noseplate to accommodate oversized cargo.
Style G has a 14 x 10 noseplate, integral Stair Climbers that use continuous friction reducing belts to ease movement up and down stairs and a 350 lb. capacity Folding 24 Nose Extension to increase bulk carrying capacity. |
Industrial Strength Steel Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|