Ball End Inch Sets Feature Precision Machined Tips For An Accurate Fit.
Ball End Inch Sets have hex ball tips and an L-handle for maximum torque. Bondhus® Ball End Hex Keys are available in both standard and stubby styles. Choose from a wide variety of finishes, including ProGuard™, BriteGuard™ and GoldGuard™. Tip sizes range from .05" to 3/8". Allen Ball Plus™ Hex Key Sets are made of alloy steel and have a black oxide finish. Tip sizes range from .05" to 5/16". Eklind Tool Ball-Hex-L™ Key Sets have color coded compact holders and a black oxide finish to resist rust. An index case is also available. Tip sizes range from .05" to 5/16". WIHA Tools MagicRing L-Key Sets are made of chrome-vanadium-molybdenum steel and have a satin chrome finish. They feature a rugged spring steel retaining ring and tip sizes range from.05" to 5/16". Klein Tools Ball-End Hex Key Sets are made of alloy steel and have a black oxide finish. They feature a unique locking feature and a marked slot for each key. Tip sizes range from .05" to 5/16". Package sizes differ from model to model, ranging from 7 to 22.
Ball End Inch Sets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.