Abell-Howe® Floor Mounted Jib Cranes

Abell-Howe® Floor Mounted Jib Cranes

Abell-Howe® Floor Mounted Jib Cranes Are Designed For Heavy Duty Material Handling In Manufacturing, Assembly Plants And Other Industrial Applications.

Abell-Howe® Floor Mounted Jib Cranes have a heavy wall structural steel pipe mast and a reinforced large diameter base plate for minimal deflection and continuous alignment. Durable and long lasting overhead floor cranes feature a rolled steel I-beam section with tapered flange for smooth trolley travel. Safety end stops at both ends of boom limit trolley travel. Light Duty Cranes are used for hand chain or light duty electric hoists. Floor cranes bolt to concrete foundations. Anchor bolts and templates not included; call for information. Available capacities are 500, 1000, 2000, 4000, and 6000 lbs. Boom lengths are 6, 8, 10, 12, 14, 16, and 20 feet. Color finish is High Visibility Yellow Enamel. Dimensions vary per model.

**Capacity Includes Weight Of Hoist.


CRANE TYPE
  • CRANE TYPE
CAP. LBS. **
  • CAP. LBS. **
BOOM L'
  • BOOM L'
COMPARE
CRANE TYPE CAP. LBS. ** BOOM L' UNDER BEAM HT.' I-BEAM HT." FLANGE W" BASE DIMENSIONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:68