Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Cranes-Gantry (349)
Remove
Steel Gantry Cranes
Remove
Narrow Your Results By:
Height Maximum
12' (4)
12'1" (4)
14' (8)
Non-Adjustable (4)
Capacity Lbs.
2000 (6)
4000 (6)
6000 (4)
8000 (4)
Usable Width Feet
14 (10)
9 (10)
Our Price
Under $905.00 (3)
$943.00 - $1,600.00 (3)
$1,600.00 - $1,800.00 (4)
$1,800.00 - $1,900.00 (4)
$1,900.00 - $2,000.00 (1)
$2,000.00 - $2,100.00 (3)
$2,100.00 - $2,200.00 (2)
Over $2,200.00 (1)





Steel Gantry Cranes
Steel Gantry Cranes Industrial Gantry Cranes Are Designed To Move And Offer More Flexibility Than Permanent Cranes.

These steel gantry cranes have an I-beam mounting plate design for quick set-up. The heavy-duty steel construction with a chip-resistant enamel finish is ideal for a warehouse, machine shop and for indoor or outdoor use. Our portable cranes feature four 8" phenolic wheels with 4-position swivel lock casters that ease movement between work areas. Note: Use Crane to Lift Loads only.

Choose Fixed Height or Adjustable Height models. Adjustable styles telescope in 6" height increments using forklift or with optional lever ratchets for one-person adjustment.

**Height is measured from underside of I-Beam to Floor.

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

Steel Gantry Cranes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
HEIGHT ** I-BEAM DIMENSIONS
GANTRY TYPE CAP. LBS. OVERALL W' USABLE W' MIN. MAX. H" W" BASE DEPTH IMAGE MODEL QTY PRICE
Fixed Height200010910'Non-Adjustable6360"
WB241320$809.00
Fixed Height2000151410'Non-Adjustable6360"
WB241321$904.00
Fixed Height400010910'Non-Adjustable8660"
WB241322$943.00
Fixed Height4000151410'Non-Adjustable8660"
WB241323$1,075.00
Adjustable Height20001097'6"12'6378"
WB241324$1,555.00
Adjustable Height20001098'6"14'6390"
WB241325$1,715.00
Adjustable Height200015147'6"12'6378"
WB241326$1,710.00
Adjustable Height200015148'6"14'6390"
WB241327$1,829.00
Adjustable Height40001097'6"12'8678"
WB241328$1,665.00
Adjustable Height40001098'6"14'8690"
WB241329$1,804.00
Adjustable Height400015147'6"12'8678"
WB241330$1,824.00
Adjustable Height400015148'6"14'8690"
WB241331$2,130.00
Adjustable Height60001097'6"12'1"8678"
WB241332$1,719.00
Adjustable Height60001098'6"14'8690"
WB241333$1,856.00
Adjustable Height600015147'7"12'1"10578"
WB241334$2,014.00
Adjustable Height600015148'6"14'10590"
WB241335$2,188.00
Adjustable Height80001097'7"12'1"10578"
WB241336$1,903.00
Adjustable Height80001098'6"14'10590"
WB241337$2,034.00
Adjustable Height800015147'7"12'1"10578"
WB241338$2,090.00
Adjustable Height800015148'6"14'10590"
WB241339$2,262.00

Add Items To Cart

 May We Suggest
Pair of Lever Ratchets for Adjustable Height Steel Gantry Cranes      
Pair of Lever Ratchets for Adjustable Height Steel Gantry Cranes      
Allows one-person adjustment. Fits all adjustable height models.      
Qty: 
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
(66)