Coffing® Little Mule® Heavy-Duty Electric Power Chain Hoists

Coffing® Little Mule® Heavy-Duty Electric Power Chain Hoists

Industrial-Duty (H3 class) Rated Electric Hoists Reduce Manual Labor.

These chain hoists feature transmission gears that operate in an oil bath in a lightweight aluminum housing. The 24 volt station has internal strain relief and the adjustable limit switch regulates travel. The magnetic, high torque motor brake ensures positive load hold and instantaneous stops. These Coffing hoists feature rigid top hook suspension, safety latch swivel chain and a 5-pocket load sheave. Slip clutch provides overload protection. Control cord is 4' shorter than lift. Choice of 115V 1-phase or 230V 3-phase TENV motor with solid state electronics. Chain container included. Lifetime Limited Warranty.

Other hoists are available; call for information.


CAP. LBS.
  • CAP. LBS.
HT.'
  • HT.'
SPEED FPM
  • SPEED FPM
MOTOR HP
  • MOTOR HP
VOLTAGE
  • VOLTAGE
HEAD ROOM"
  • HEAD ROOM"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE LIFT
CAP. LBS. HT.' SPEED FPM MOTOR HP VOLTAGE HEAD ROOM" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:46