GKS Perfekt® Hydraulic Toe & Saddle Jacks

GKS Perfekt® Hydraulic Toe & Saddle Jacks

GKS Perfekt® Toe Jacks are Designed for the Vertical Lifting of Machinery and Equipment.

These jacks are specifically engineered with the highest level of safety and stability to lift heavy machinery for repair or in preparation for transportation. The height adjustable low-profile toe hook and larger surface area top saddle allow for greater flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Cast iron toe ensures years of service and anti-slip pads on the top plate and tow hook offer the highest possible load friction for safe lifting. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Machinery jacks meet ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. 3 Year Limited Warranty on Cast Iron Toe.


CAP. LBS.
  • CAP. LBS.
LIFT RANGE"
  • LIFT RANGE"
COMPARE TOE LOADING HT." TOP PLATE
CAP. LBS. LIFT RANGE" MIN. MAX. TOE HEIGHT POSITIONS LOADING HT." DIMENSION" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:24