Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Lifting-Spreader Beams (254)
Remove
M & W Adjustable Length Lifting Beams
Remove
Narrow Your Results By:
Spread Inches
36 to 72 (6)
72 to 144 (6)
Capacity Lbs.
10,000 (2)
15,000 (2)
2000 (2)
4000 (2)
6000 (2)
  More...
Our Price
Under $910.00 (2)
$945.00 - $946.00 (1)
$1,049.00 - $1,050.00 (1)
$1,278.00 - $1,279.00 (2)
$1,485.00 - $1,486.00 (2)
$1,575.00 - $1,576.00 (2)
$1,935.00 - $1,936.00 (1)
Over $2,160.00 (1)





M & W Adjustable Length Lifting Beams
M & W Adjustable Length Lifting Beams M & W Adjustable Length Lifting Beams Ensure Safe, Flexible Industrial Lifting.

M & W Adjustable Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Beams attach to a wide range of objects and provide quick and easy adjustment of unbalanced loads. Swivel hooks, eye hooks and custom connections are available to hold loads such as bars, racks, rolls, cylinders and other machinery. Available in 2000, 4000, 6000, 8000, 10,000 and 15,000 lb. load capacities with 36 to 72 inch or 72 to 144 inch adjustable spreads. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

Click here for illustrated drawing.

M & W Adjustable Length Lifting Beams
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
CAP. LBS. SPREAD" UPPER BAIL ADJ." UPPER BAIL" A" B" C" D" IMAGE MODEL QTY PRICE
200036 to 7224 (increments of 3)3 x 5350.750.63
WBB563662$846.00
200072 to 14424 (increments of 3)3 x 5350.750.63
WBB563663$1,049.00
400036 to 7224 (increments of 3)3 x 5351.50.63
WBB563664$909.00
400072 to 14424 (increments of 3)3 x 5351.50.63
WBB563678$1,278.00
600036 to 7224 (increments of 3)3 x 5351.50.63
WBB563729$945.00
600072 to 14424 (increments of 3)3 x 5351.50.63
WBB563730$1,485.00
800036 to 7224 (increments of 3)7 x 74720.75
WBB563731$1,278.00
800072 to 14424 (increments of 3)7 x 74720.75
WBB563732$1,575.00
10,00036 to 7224 (increments of 3)7 x 74720.75
WBB563744$1,485.00
10,00072 to 14424 (increments of 3)7 x 74720.75
WBB563800$1,935.00
15,00036 to 7224 (increments of 3)7 x 74721
WBB563801$1,575.00
15,00072 to 14424 (increments of 3)7 x 74721
WBB563802$2,160.00
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
(66)