M & W Fixed Length Lifting Beams Ensure Safe, Flexible Lifting And Connections For All Applications.
M & W Fixed Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Use in construction and industrial applications with overhead, gantry or jib cranes to provide quick and easy adjustment of unbalanced loads. Ideally suited to low headroom applications. Available in 500, 1000, 2000, 4000 and 6000 lb. load capacities with 36, 48, 72, 96 and 120 inch spreads and 10.25 to 17.77 inch head room. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.
M & W Fixed Length Lifting Beams Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.