Caldwell Heavy Duty Adjustable Spreader Beams

Caldwell Heavy Duty Adjustable Spreader Beams

These spreader beams are designed to lift and transport wide, unbalanced and unevenly shaped loads. All-welded steel channel construction, and shackles are included. Each spreader beam has lower bails that are adjustable in 6" increments along the beam. Upper bail is adjustable in 4" increments. Low headroom design provides greater clearance. Meets both ASME B30.20 and ASME BTH-1 standards.


COMPARE
CAP. LBS. LOWER BAIL SPREAD" UPPER BAIL ADJUST" HEAD ROOM" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:68