Flow Controls
Brand
Material
Price
Related Products
Have a screwed bonnet, non-rising stem, solid wedge disc, and integral seats Recommended for non-steam use in residential and light commercial applications May be repacked while in service under pressure 200 PSI W.O.G. Non-shock
Pump/motor/reservoir Externally adjustable system relief valve, flow control on down .375" NPTF outlet port Suction filter Large 5½" x 6½" x 19" reservoir 715 in.3 (3 gallon usable) Large dump valve 8 GPM Control box with 6-foot cord Power Up - Gravity Down
Single or Dual flow regulator with built-in on-off control plus system relief and pressure compensated Built-in differential style relief valve and on-off valve in a single compact body Permits easy installation with min. plumbing Detent hand knob for each flow control Easy to adjust flow, 11 positive positions Aluminum body All ports are 3/4" NPT, except 1/2" NPT spinner port Relief cartridge std. setting 1500 PSI (105 bar)
Have a screwed bonnet, non-rising stem, solid wedge disc, and integral seats Recommended for non-steam use in residential and light commercial applications May be repacked while in service under pressure 200 PSI W.O.G. Non-shock
Available in NPT and SAE Provide precise control of flow and shutoff in one direction, and automatically permit full flow in the opposite direction. A two-step needle allows fine adjustment at low flow by using the first three turns of the adjusting knob; the next three turns open the valve to full flow, and also provide standard throttling adjustments The exclusive "Colorflow" color-band reference scale on the valve stem is a great convenience and time-saver in setting the valve originally and in returning it to any previous setting. Cracking pressure, for return check poppet: 5 PSI (0.4 ...