Hydraulic Bulkhead Nut

Hydraulic Bulkhead Nut

Buyers Hydraulic Bulkhead Branch Tees And Nuts Are Used For Hydraulic, Instrumentation And Chemical Processing Systems.

Buyers Hydraulic Bulkhead Branch Tees are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. For use with copper, brass, steel, aluminum or other tubing that can be fared. Short nut with sleeve protruding. 3-piece with flare vibration sealing method. Good resistance rating. Interchangeable with all sources. Withstand pressure of up to 10,000 PSI depending on tube size. Meet J.I.C., SAE (J154) Standards. Bulkhead Branch Tees are available in 3/8, 1/2, 3/8, 5/8, 3/4 and 1 inch tube outside diameters. Bulkhead Nuts are available in 1/4, 3/8 and 1/2 inch sizes.


COMPARE MANUFACTURER
BRAND PART# TUBE OD IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.228.137:44