Hydraulic Elbow

Hydraulic Elbow

Buyers Hydraulic Elbows Are Used For Hydraulic, Instrumentation And Chemical Processing Systems.

Buyers Hydraulic Elbows are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. For use with copper, brass, steel, aluminum or other tubing that can be fared. Short nut with sleeve protruding. 3-piece with flare vibration sealing method. Good resistance rating. Interchangeable with all sources. Withstand pressure of up to 10,000 PSI depending on tube size. Meet J.I.C., SAE (J154) Standards. Wide selection of 45° and 90° angle Bulkhead, Straight Thread O-Ring and Swivel Nut type elbows are available in 1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1 and 1-1/4 inch tube outside diameters.


COMPARE MANUFACTURER
BRAND PART# DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.60.138:44