Hydraulic Elbow Fittings

Hydraulic Elbow Fittings

Buyers Hydraulic Elbow Fittings Are Used For Hydraulic, Grease, Instrumentation And Chemical Processing Systems.

Buyers Male And Female Hydraulic Fittings are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. Compact size. 1-piece tapered pipe, dryseal (NPFT) sealing method. Fair resistance rating. Withstand pressure of up to 3000 PSI depending on tube size. Meet SAE specifications. Wide selection of elbow fittings available to meet particular need or application and to fit various pipe thread sizes. Types include 45° and 90° Male to Female Street Elbows, 90° Straight Thread O-Ring Male to Female Elbows, 45° and 90° Female to Female Elbows and 90° Male to Male Elbows. Available in selected 1/8, 1/4, 3/8, 1/2, 3/4, 1 and 1-1/4 inch male and female pipe threads.


COMPARE MANUFACTURER
BRAND PART# MALE PIPE THREAD FEMALE PIPE THREAD IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:27