Hydraulic Fittings

Hydraulic Fittings

Buyers Hydraulic Fittings Are Used For Hydraulic, Grease, Instrumentation And Chemical Processing Systems.

Buyers Hydraulic Fittings are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. Compact size. 1-piece tapered pipe, dryseal (NPFT) sealing method. Fair resistance rating. Withstand pressure of up to 3000 PSI depending on tube size. Meet SAE specifications. Wide selection of fittings available to meet particular need or application and to fit various pipe thread sizes. Types include Male to Male Hex Nipple Connectors, Male to Female Reducer Bushings, Male Hex Head Plugs, Male Hex Socket Plug, Male Square Head Plugs, Female to Male Adapter/Extenders, Female Straight Thread O-Ring to Male Pipe Adapters, Male Straight Thread O-Ring to Female Pipe Adapters and Female to Female Connector Couplings. Available in selected 1/8, 1/4, 3/8, 1/2, 3/4, 1 and 1-1/4 inch male and female pipe threads.


COMPARE MANUFACTURER
BRAND PART# MALE PIPE THREAD MALE PIPE THREAD 1 FEMALE PIPE THREAD IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:26