Hydraulic Socket Plug

Hydraulic Socket Plug

Buyers Hydraulic Straight Thread O-Ring Hex Socket Plugs Are Used For Grease, Instrumentation And Most Hydraulic Systems.

Buyers Hydraulic Straight Thread O-Ring Hex Socket Plugs are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. Compact size with rubber o-ring. 1-piece tapered pipe, dryseal (NPFT) sealing method. Fair resistance rating. Withstand pressure of up to 3000 PSI depending on tube size. Meet SAE specifications. Available in 1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1, and 1-1/4 inch port sizes.


COMPARE MANUFACTURER
BRAND PART# PORT SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.202.224:68