Male and Female Hydraulic Fittings

Male and Female Hydraulic Fittings

Buyers Male And Female Hydraulic Fittings Are Used For Hydraulic, Grease, Instrumentation And Chemical Processing Systems.

Buyers Male And Female Hydraulic Fittings are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. For use with copper, brass, steel, aluminum or other tubing that can be fared. Short nut with sleeve protruding. 3-piece with flare vibration sealing method. Good to Fair resistance ratings. Interchangeable with all sources. Withstand pressure of up to 10,000 PSI depending on tube size. Meet J.I.C., SAE (J154) Standards. Wide selection of fittings available to meet particular need or application and to fit various size tubing and pipe threads. Types include Male Branch Tees, Male Run Tees, Female Tees, Female Cross, Male Connectors, Rigid Female Pipe to Male JIC, 45° and 90° Male Elbows, 90° Long Male Elbows, 90° Female Elbows, Female JIC Swivel to Male Pipe, Female Pipe Swivel to Female Pipe Straight, Male Straight Thread to Female Pipe Swivel 45° and 90° Elbows, Female Pipe Swivel to Male Pipe Branch Tee, Female Pipe Swivel to Female Pipe 90° Elbow and Male Straight Thread to Female Pipe Swivel 90° Elbow.


PART#
  • PART#
COMPARE MANUFACTURER
DESCRIPTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:44