Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ladders


(2,670 Items)
Sub Category
Attic Ladders (12)
Remove
Louisville Champion Series Wooden Attic Ladders
Remove
Narrow Your Results By:
Our Price
Under $157.00 (1)
$159.00 - $160.00 (1)
$170.00 - $171.00 (1)
Over $174.00 (1)





Louisville Champion Series Wooden Attic Ladders
Louisville Champion Series Wooden Attic Ladders Champion Series Wooden Attic Ladders Provide The Ideal Ladder And Entrance For Attics In Homes.

Wood attic ladders provide a working load limit of 300 lbs. The only way to get into those attic spaces, easy to pull down and put back up. Steps are reinforced with wire rods for extra strength. Features adjustable spring tension. Z-hang strap system allows quick and easy installation.


Louisville Champion Series Wooden Attic Ladders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CONSTRUCTION CAPACITY STEP WIDTH WEIGHT CEILING OPENING CEILING HEIGHT IMAGE MODEL QTY PRICE
Wood3005-1/2"6525-1/2" x 54"7' to 8'-9"
WB249654$159.00
Wood3005-1/2"6422-1/2" x 54"7' to 8'-9"
WB249652$156.95
Wood3005-1/2"7422-1/2" x 54"8'9" to 10'
WB249653$170.95
Wood3005-1/27125"-1/2" x 54"8'-9" to 10'
WB249655$174.95
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
(74)