Metaltech Maxi Baker Scaffolding

Metaltech Maxi Baker Scaffolding

Metaltech Maxi Baker Scaffolding Is Used For Both Interior And Exterior Use Making The Unit Extremely Versatile To Meet The Requirements For Most Of Your Applications

Units are fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses. This portable scaffold can easily be transported to and from the job site. The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever. The 1000 lb. rated capacity meets OSHA industry standards so you can be sure that the unit has maximum safety and reliability.


COMPARE DIMENSIONS
DESCRIPTION L" W" H" CAPACITY LBS CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:27