

 |
Browse Ladders (2,670 Items) |
|
 |
Little Giant® Velocity Assault Ramp - 15310 |
| |
|
 |
|
 |
|
 |
|
|
|
Little Giant® Velocity Assault Ramp - 15310
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WB640346
|
|
|
|
Price: $1,290.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Little Giant® Velocity Assault Ramp - 15310
The Velocity Assault Ramp features a lightweight, aerospace-grade aluminum alloy with black anodized armor for a subdued, non-reflective finish. The Assault Ramp?s quick-release Rock Locks make it easy to extend and deploy quickly, allowing tactical teams to execute tactical assaults faster with more weapons on target. The Assault Ramp extends from its 6-1/2 foot storage height in 1-foot increments to a maximum height of 10-1/2 feet, and features 4-foot wide rungs, allowing two operators to ascend simultaneously. The Assault Ramp has been specifically engineered for tubular assaults, which involve linear targets like buses, rail cars, small planes and mobile housing units. Allows multiple operators to climb over fences, walls, or other obstacles with more speed and stealth.
|
| Product Specifications |
| CAPACITY LBS |
300 |
| COLOR FINISH |
Black |
| BRAND |
Little Giant® |
| CONSTRUCTION |
Aluminum |
| TYPE |
1A |
| WEIGHT LBS |
52 |
| STYLE |
Velocity Assault Ramp |
|
|
|
|
 |
|
|