Tilt & Roll Rolling Ladders
Heavy-duty 1-1/16" steel tubing makes this ladder ideal for warehouse use, stock picking or maintenance operations. To move from job to job, simply tilt ladder forward on two 4" wheels. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 30" hand rails provide sure footing and safety for worry-free use. Available in Perforated Step style with steel steps that feature slip-resistant openings for added traction and Grip Strut style expanded steel steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Meets OSHA requirements. Powder coat finish.
Tilt And Roll Ladders Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.