Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ladders


(2,735 Items)
Sub Category
Fiberglass Tripod Ladders (12)
Remove
Louisville™ Fiberglass Tripod Ladders
Remove
Narrow Your Results By:
Height Feet
10 (1)
12 (1)
4 (1)
5 (1)
6 (1)
  More...
Depth Inches
29 (1)
35 (1)
41 (1)
48 (1)
54 (1)
  More...
Width Inches
28-3/4 (1)
30-5/8 (1)
35-5/8 (1)
37 (1)
41-3/4 (1)
  More...
Our Price
Under $147.00 (1)
$162.00 - $163.00 (1)
$184.00 - $185.00 (1)
$201.00 - $202.00 (1)
$228.00 - $229.00 (1)
$308.00 - $309.00 (1)
Over $346.00 (1)





Louisville™ Fiberglass Tripod Ladders
Louisville™ Fiberglass Tripod Ladders Fiberglass Tripod Ladders Allow Use In Tight, Confined Areas While Ensuring Optimum Stability.

Tripod ladders are ideal for irregular surfaces and reduced areas. Back rail fits easily into tight angles and other confined spaces. Type 1A 300 lb. load capacity for extra heavy duty industrial applications. Steps measure 3”D and feature double rivet assembly for increased strength. Heavy duty gusset bracing are made with heavy duty steel and provide added support. Features steel reinforced outriggers, center-pull spreader brace and outrigger rail brackets. Full Metal Boot™ wrap-around shoe assembly grips floors for maximum stability. Feet include slip-resistant rubber feet. Meets OSHA requirements. Exceeds ANSI standards.


Louisville™ Fiberglass Tripod Ladders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
H' D" W" CAPACITY LBS CONSTRUCTION IMAGE MODEL QTY PRICE
53530-5/8300Fiberglass
WB249664 $162.95
64135-5/8300Fiberglass
WB249665 $184.95
42928-3/4300Fiberglass
WB249663 $146.95
85441-3/4300Fiberglass
WB249667 $228.95
74837300Fiberglass
WB249666 $201.95
106644-1/2300Fiberglass
WB249668 $308.95
127853-1/2300Fiberglass
WB249669 $346.95
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
(54)