Mobile Scissor Lift Tables & Tilt Tables - Up To 2200 Lb. Capacity
Mobile Scissor Lift Tables Make The Perfect Portable Workstations.
Scissor lift tables provide an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift tables offer a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant grip handle and pedal surfaces. Durable chip resistant powder coat finish. Scissor lift tables roll easily on two swivel (with brakes) and two rigid polyurethane casters.
Folding Handle models offer a handle that folds down for compact storage.
Lift & Tilt Tables allow operator to feed and unload parts from tote boxes or containers quickly and easily. As the platform is raised, it automatically tilts to 45 degrees at full elevation providing optimum positioning of the load. Front of table has a retaining lip to secure load during tilt.
Stainless Steel Lift Tables have a durable stainless steel frame and platform for maximum rust-resistance.
Mobile Scissor Lift Tables & Tilt Tables - Up To 2200 Lb. Capacity Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.