Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scissor Lifts & Lift Tables


(390 Items)
Sub Category
Pallet Carousels, Rotators & Skid Positioners (41)
Remove
Pallet Positioners & Skid Carousel Turntables
Remove
Narrow Your Results By:
Maximum Capacity Lbs
4000 (3)
2000 (1)
5000 (1)
6000 (1)
Minimum Capacity Lbs
0 (5)
250 (1)
Brand
Bishamon (3)
Vestil (5)
Our Price
Under $310.00 (1)
$349.00 - $350.00 (1)
$409.00 - $410.00 (1)
$499.00 - $500.00 (1)
$580.00 - $581.00 (1)
$599.00 - $600.00 (1)
$819.00 - $820.00 (1)
Over $2,339.00 (1)





Pallet Positioners & Skid Carousel Turntables
Pallet Positioners & Skid Carousel Turntables Skid Positioners are an Ergonomic Solution to Employee Fatigue!

Rotating ring minimizes worker movement, helping to increase productivity while helping to reduce injuries due to bending and reaching. All models feature heavy duty welded steel construction.

Pallet Carousel is ideal for applications that require easy load rotation only. Designed to be used on a floor or a table.

Pallet and Skid Stand offers height adjustment benefits. Positive locking mechanism helps ensure worker safety.

Pallet and Skid Stand/Carousel combines the benefits of height adjustment and rotation.

Bishamon EZ Loader Self-Leveling Pallet and Skid Positioner is a true ergonomic tool. As the load changes, the pallet leveler adjusts automatically, keeping the top of the load at a convenient working height. Proven Firestone Airstroke Actuator pneumatic support system. Totally self-contained and does not require constant air source (requires initial air pressure of 60 psi). Includes built-in air gauge and pressure relief valve. Forkliftable.

Pallet Positioners & Skid Carousel Turntables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAP. LBS.
TYPE MINIMUM MAXIMUM IMAGE MODEL QTY PRICE
Carousel Turntable02000
WB330012$309.00
Carousel Turntable04000
WB330013$349.95
Carousel Turntable06000
WB330014$409.95
Pallet Stand05000
WB330015$499.95
Pallet Stand and Carousel Turntable04000
WB330016$819.00
Bishamon EZ Loader Self-Leveling Positioner2504000
WB123007$2,339.00

Add Items To Cart

 May We Suggest
Bellows Package for Bishamon EZ Loader Portability Package with Handle for Bishamon EZ Loader    
Bellows Package for Bishamon EZ Loader Portability Package with Handle for Bishamon EZ Loader    
The Bellows Guard is a four-sided, vinyl-coated polyester accordion skirting that encloses the EZ Loader scissor and base assembly for additional operator safety. This kit includes a two-wheeled dolly handle and retractable wheels that allows an operator to move an EZ Loader.    
Qty: 
Add to Cart
Qty: 
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
(84)