Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scissor Lifts & Lift Tables


(390 Items)
Sub Category
Lift Tables-Stationary (160)
Remove
Bishamon® Scissor Lift Tables - 2000 to 5000 Lb. Capacity
Remove
Narrow Your Results By:
Lift Time
24 Seconds (6)
25 Seconds (6)
50 Seconds (3)
Our Price
Under $581.00 (2)
$770.00 - $778.00 (2)
$1,000.00 - $1,500.00 (1)
$1,500.00 - $2,000.00 (1)
$2,000.00 - $2,500.00 (6)
$2,500.00 - $3,000.00 (5)
$3,000.00 - $3,500.00 (2)
Over $3,500.00 (1)





Bishamon® Scissor Lift Tables - 2000 to 5000 Lb. Capacity
Bishamon® Scissor Lift Tables - 2000 to 5000 Lb. Capacity Efficient & Ergonomic Powered Scissor Lift Tables!

Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Choice of Push Button Hand Control or Foot Operated Control, both with an 8 foot cord. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.

Bishamon® Scissor Lift Tables - 2000 to 5000 Lb. Capacity
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
PLATFORM LIFT HT."
TYPE CONTROL TYPE CAP. LBS. L" W" MOTOR HP MIN. MAX. TIME TO MAX. HT." IMAGE MODEL QTY PRICE
Fixed PlatformHand200048281/28-1/238-1/224 Seconds
WB168121$1,989.00
Fixed PlatformHand200048361/28-1/238-1/224 Seconds
WB168122$2,059.00
Fixed PlatformHand3000482818-5/842-5/825 Seconds
WB241831$2,399.00
Fixed PlatformHand3000483618-5/842-5/825 Seconds
WB241832$2,459.00
Fixed PlatformHand5000563218-3/44850 Seconds
WB987245$3,069.00
Fixed PlatformHand5000724818-3/44850 Seconds
WB987246$3,299.00
43" Dia. TurntableHand2000----1/211-1/241-1/224 Seconds
WB987247$2,379.00
43" Dia. TurntableHand3000----111-3/445-3/425 Seconds
WB987248$2,789.00
Fixed PlatformFoot200048281/28-1/238-1/224 Seconds
WB987544$2,149.00
Fixed PlatformFoot200048361/28-1/238-1/224 Seconds
WB987545$2,199.00
Fixed PlatformFoot3000482818-5/842-5/825 Seconds
WB987546$2,599.00
Fixed PlatformFoot3000483618-5/842-5/825 Seconds
WB987547$2,669.00
Fixed PlatformFoot5000563218-3/44850 Seconds
WB987548$3,279.00
Fixed PlatformFoot5000724818-3/44850 Seconds
WB987549$3,509.00
43" Dia. TurntableFoot2000----1/211-1/241-1/224 Seconds
WB987550$2,519.00
43" Dia. TurntableFoot3000----111-3/445-3/425 Seconds
WB987551$2,989.00

Add Items To Cart

 May We Suggest
Semi-Live Portability Package for Bishamon Lift2K 2000 lb. Scissor Lift Table Bellows Package for Bishamon Lift2K & Lift3K Scissor Lift Tables Cart Portability for Bishamon Lift2K & Lift3K Scissor Lift Tables Bellows Package for Bishamon Lift5K Scissor Lift Tables
Semi-Live Portability Package for Bishamon Lift2K 2000 lb. Scissor Lift Table Bellows Package for Bishamon Lift2K & Lift3K Scissor Lift Tables Cart Portability for Bishamon Lift2K & Lift3K Scissor Lift Tables Bellows Package for Bishamon Lift5K Scissor Lift Tables
Allows easy mobility of Scissor Lift. Accordion safety vinyl skirting for added finger and foot protection. Make this lift easy to transport. (For unloaded movement only.) Order accordion safety vinyl skirting for added finger and foot protection.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
480V 3-Phase Power Unit for Bishamon Lift3K & Lift5K Tables		     
480V 3-Phase Power Unit for Bishamon Lift3K & Lift5K Tables      
Upgrade the Motor on your Lift Table to a 480 VAC unit with low voltage controls.      
Qty: 
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
(54)