Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scissor Lifts & Lift Tables


(390 Items)
Sub Category
Lift Tables-Stationary (160)
Remove
PrestoLifts™ Floor Level Power Lift & Tilt Tables
Remove
Narrow Your Results By:
Lift Time
32 Seconds (4)
44 Seconds (4)
30 Seconds (2)
34 Seconds (2)
36 Seconds (2)
  More...
Our Price
Under $4,000.00 (2)
$4,000.00 - $4,100.00 (4)
$4,100.00 - $4,200.00 (2)
$4,400.00 - $4,500.00 (4)
$4,500.00 - $4,600.00 (4)
$5,000.00 - $5,100.00 (2)
$5,300.00 - $5,400.00 (4)
Over $5,500.00 (2)





PrestoLifts™ Floor Level Power Lift & Tilt Tables
PrestoLifts™ Floor Level Power Lift & Tilt Tables Powered Scissor Lift Tables Are Ideal For Assembly Work And Machine Operations.

Position work at a comfortable level to help improve efficiency, productivity and worker safety. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury.

Lift Table raises and lowers contents to help provide individual workers with a personalized working height to ensure correct posture. Especially suitable for use with pallets.

Tilt Table tilts contents from 0 to 45 degrees to help eliminate undue stress on workers. Allows user to angle containers so parts are within sight and reach.


PrestoLifts™ Floor Level Power Lift & Tilt Tables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
PLATFORM DIMENSIONS LIFT HEIGHT
TYPE W" L" CAP. LBS. MIN." MAX." / TILT DEGREES LIFT TIME TO MAX. CONTROL IMAGE MODEL QTY PRICE
Lift444820003/833-3/840 SecondsFoot Operated
WB176820F$4,449.00
Lift444820003/833-3/840 SecondsHand Operated
WB176820H$4,449.00
Lift444840003/833-3/844 SecondsFoot Operated
WB176821F$4,469.00
Lift444840003/833-3/844 SecondsHand Operated
WB176821H$4,469.00
Lift444860001/233-3/854 SecondsFoot Operated
WB176822F$5,399.00
Lift444860001/233-3/854 SecondsHand Operated
WB176822H$5,399.00
Lift504820003/833-3/844 SecondsFoot Operated
WB176823F$4,549.00
Lift504820003/833-3/844 SecondsHand Operated
WB176823H$4,549.00
Lift504840003/833-3/846 SecondsFoot Operated
WB176824F$4,589.00
Lift504840003/833-3/846 SecondsHand Operated
WB176824H$4,589.00
Lift504860001/233-3/856 SecondsFoot Operated
WB176825F$5,529.00
Lift504860001/233-3/856 SecondsHand Operated
WB176825H$5,529.00
Tilt444820003/845 Degrees30 SecondsFoot Operated
WB176826F$3,929.00
Tilt444820003/845 Degrees30 SecondsHand Operated
WB176826H$3,929.00
Tilt444840003/845 Degrees32 SecondsFoot Operated
WB176827F$4,039.00
Tilt444840003/845 Degrees32 SecondsHand Operated
WB176827H$4,039.00
Tilt444860003/845 Degrees36 SecondsFoot Operated
WB176828F$5,089.00
Tilt444860001/245 Degrees36 SecondsHand Operated
WB176828H$5,089.00
Tilt504820003/845 Degrees32 SecondsFoot Operated
WB176829F$4,039.00
Tilt504820003/845 Degrees32 SecondsHand Operated
WB176829H$4,039.00
Tilt504840003/845 Degrees34 SecondsFoot Operated
WB176830F$4,199.00
Tilt504840003/845 Degrees34 SecondsHand Operated
WB176830H$4,199.00
Tilt504860001/245 Degrees38 SecondsFoot Operated
WB176831F$5,309.00
Tilt504860001/245 Degrees38 SecondsHand Operated
WB176831H$5,309.00
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
(54)