Heavy Duty Powered Scissor Lift Tables - 4000 Lb. Capacity

Heavy Duty Powered Scissor Lift Tables - 4000 Lb. Capacity

Heavy Duty Powered Scissor Lift Tables are widely used for High Capacity Material Handling Lifting and Positioning Jobs.

Heavy-Duty Powered Scissor Lift Tables are made from rugged steel for long lasting durability and high capacity. Hydraulic lift positions the load at the precise ergonomic height to prevent back injuries when feeding machines or conveyor lines. Scissor Lifts reach maximum height in less than 38 seconds to reduce down time. Heavy steel plate scissor legs provide structural support. Foot Operated or Hand Operated control available. Capacity is 4000 lbs. Lift height min/max and additional dimensions vary per model.


CONTROL
  • CONTROL
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
COMPARE TABLE DIMENSIONS LIFT HEIGHT"
CONTROL CAP. LBS. L" W" MIN. MAX. TIME TO MAX. HT." BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.115.179:26