Closed Precision Linear Ball Bearings

Closed Precision Linear Ball Bearings

Closed Precision Linear Ball Bearings Are Used For A Wide Variety Of Demanding Applications.

Closed Precision Linear Ball Bearings are made of steel for long lasting durability. Delivers superior travel life and load capacity over other linear ball bearings. Engineered for accuracy to produce lower coefficient of friction enhancing effectiveness across range of industrial applications. Tolerances, IDs and ODs vary per type. Groove lengths are 0.030, 0.046, 0.056, 0.068, 0.086 and 0.103. Dynamic Ratings (LBF) are 19, 36, 85, 200, 520, 350, 770, and 1,100.


COMPARE
TOLERANCE ID OD GROOVE LENGTH DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE