Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Closed Precision Linear Ball Bearings w/ Seals
Remove
Narrow Your Results By:
Dynamic Rating lbf
1100 (1)
19 (1)
200 (1)
350 (1)
36 (1)
  More...
Our Price
Under $11.00 (1)
$11.00 - $12.00 (1)
$12.00 - $13.00 (1)
$15.00 - $16.00 (1)
$21.00 - $22.00 (1)
$27.00 - $28.00 (1)
$40.00 - $41.00 (1)
Over $64.00 (1)





Closed Precision Linear Ball Bearings w/ Seals
Closed Precision Linear Ball Bearings w/ Seals Closed Precision Linear Ball Bearings With Seals Can Be Used In A Wide Variety Of Demanding Applications.

Delivers superior travel life and load capacity over other linear ball bearings. Closed Precision Linear Ball Bearings With Seals are engineered to be accurate and produce a lower coefficient of friction which enhances their effectiveness across a range of industrial applications.


Closed Precision Linear Ball Bearings w/ Seals
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TOLERANCE ID OD GROOVE LENGTH DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
0.7485/0.749011.56250.056200
WBB393274$15.00
1.9980/1.998711.56250.1031100
WBB392898$64.95
1.4984/1.49890.5.8750.086770
WBB392896$40.95
1.2485/1.24900.25.50000.068520
WBB393300$27.95
0.3735/0.37400.25.50000.03936
WBB392925$11.25
0.2485/0.24901.52.3750.03919
WBB392923$10.00
0.4985/0.49900.5.8750.04685
WBB393015$12.50
0.9985/0.99901.52.3750.068350
WBB393298$21.50
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
(68)