Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Floating Double Roller Bearing Pillow Blocks w/Scraper
Remove
Narrow Your Results By:
Hole Diameter
3/16 (2)
7/32 (2)
13/32 (1)
21/32 (1)
5/32 (1)
  More...
Shaft Diameter
1-1/2" (1)
1-1/4" (1)
1" (1)
1/2" (1)
2" (1)
  More...
Bolt
#10 (2)
#8 (2)
#6 (1)
1/4 (1)
3/8 (1)
  More...
Dynamic Rating lbf
1000 (1)
1200 (1)
12500 (1)
1910 (1)
2800 (1)
  More...
Our Price
Under $259.00 (1)
$271.00 - $272.00 (1)
$296.00 - $297.00 (1)
$310.00 - $311.00 (1)
$354.00 - $355.00 (1)
$447.00 - $448.00 (1)
$605.00 - $606.00 (1)
Over $1,194.00 (1)





Floating Double Roller Bearing Pillow Blocks w/Scraper
Floating Double Roller Bearing Pillow Blocks w/Scraper Floating Double Roller Bearing Pillow Blocks With Scraper Are Perfect For Increased Load Capacities, Non-Parallel Shafting And Contamination Removal.

Double Roller Bearing Pillow Blocks offer double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks including self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option solves the problem of non-parallel shafting and makes it possible to align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on top of each floating pillow block. Scraper is a spring-tempered beryllium copper scraper that is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


Floating Double Roller Bearing Pillow Blocks w/Scraper
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA."
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
1/2"5/32#6800
WBB392877$310.95
5/8"3/16#81000
WBB393225$271.95
3/4"3/16#81200
WBB393227$258.95
1"7/32#101910
WBB393247$296.95
1-1/4"7/32#102800
WBB393249$354.95
1-1/2"9/321/43320
WBB393252$447.95
2"13/323/84800
WBB393315$605.00
3"21/325/812500
WBB392874$1,194.00
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
(70)