Linear Bearings
Availability
Brand
Material
Price
DR Tolerance
0-0.0004"
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004
Inside Dimensions
5/8
Material
Steel
Number of Ball Circuits
4
NB Corp SWF16GUU 1" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel
DR Tolerance
0-0.0004"
Inside Dimensions
1
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0005
Inside Dimensions
1/4
Material
Stainless Steel
Number of Ball Circuits
6
NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel
DR Tolerance
0-0.0005"
Inside Dimensions
2
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0006"
Inside Dimensions
1-1/4
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004
Inside Dimensions
1/2
Material
Stainless Steel
Number of Ball Circuits
4
NB Corp SWF8GWUU 1/2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0005"
Inside Dimensions
1-1/2
Material
Steel
Number of Ball Circuits
5
NB Corp Steel Closed Linear Bearing W/ Resin Retainer & Seals SW8GUU, 1/2"ID, 1.25"L
DR Tolerance
0-0.0004
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
4
NB Corp Steel Closed Linear Bearing W/ Resin Retainer & Seals SW10GUU, 5/8"ID, 1.5"L
DR Tolerance
0-0.0004
Inside Dimensions
5/8
Material
Steel
Number of Ball Circuits
4
NB Corp SW8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, Steel
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
5/8
Material
Steel
Number of Ball Circuits
3
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
3
DR Tolerance
0-0.0006
Inside Dimensions
3
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
4
NB Corp SW32GW Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 2"ID, Steel
DR Tolerance
0-0.0006"
Inside Dimensions
2
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004"
Inside Dimensions
1/4
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
5/8
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
3
DR Tolerance
0-0.0004"
Inside Dimensions
3/8
Material
Steel
Number of Ball Circuits
4
NB Corp SW12GR-OP Self Aligning Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel
DR Tolerance
0-0.0004"
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
1
Material
Steel
Number of Ball Circuits
5
NB Corp SW8GR-OP Self Aligning Open Linear Bearing W/Resin Retainer, 1/2"ID, Steel
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
3
DR Tolerance
0-0.0005
Inside Dimensions
1-1/2
Material
Stainless Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004
Inside Dimensions
3/8
Material
Stainless Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004
Inside Dimensions
1
Material
Stainless Steel
Number of Ball Circuits
6
NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer SWS8G, 1/2"ID, 1.25"L
DR Tolerance
0-0.0004
Inside Dimensions
1/2
Material
Stainless Steel
Number of Ball Circuits
4
NB Corp Self Aligning Steel Closed Linear Bearing W/ Resin Retainer & Seals SW8GRUU, 1/2"ID, 1.25"L
DR Tolerance
0-0.0004
Inside Dimensions
1/2
Material
Self Aligning Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004
Inside Dimensions
1
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004
Inside Dimensions
3/4
Material
Stainless Steel
Number of Ball Circuits
5
NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer SWS6G, 3/8"ID, 0.875"L
DR Tolerance
0-0.0004
Inside Dimensions
3/8
Material
Stainless Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0005
Inside Dimensions
1-1/2
Material
Stainless Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0005
Inside Dimensions
1/4
Material
Steel
Number of Ball Circuits
6
NB Corp Self Aligning Steel Closed Linear Bearing W/Resin Retainer SW6GR, 3/8"ID, 0.875"L
DR Tolerance
0-0.0004
Inside Dimensions
3/8
Material
Self Aligning Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004"
Inside Dimensions
1
Material
Steel
Number of Ball Circuits
6
NB Corp SWSF12UU 3/4" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel
DR Tolerance
0-0.0004"
Inside Dimensions
3/4
Material
Stainless Steel
Number of Ball Circuits
5
NB Corp SWSF8GWUU 1/2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Stainless Steel
Number of Ball Circuits
4