Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Metric Floating Single Roller Bearing Pillow Blocks w/scraper
Remove
Narrow Your Results By:
Hole Diameter
3/16 (2)
7/32 (2)
Shaft Diameter
16mm (1)
20mm (1)
25mm (1)
30mm (1)
Bolt
#10 (2)
#8 (2)
Dynamic Rating lbf
1400 (1)
500 (1)
600 (1)
955 (1)
Our Price
Under $175.00 (1)
$187.00 - $188.00 (1)
$200.00 - $201.00 (1)
Over $233.00 (1)





Metric Floating Single Roller Bearing Pillow Blocks w/scraper
Metric Floating Single Roller Bearing Pillow Blocks w/scraper Metric Floating Single Roller Bearing Pillow Blocks With Scraper Are Perfect For Standard Linear Movement, Non-Parallel Shafting And Contamination Removal.

Low friction metric single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including simple radical clearance adjustment, self-alignment, corrosion resistance, higher operating speeds and greater smoothness. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


Metric Floating Single Roller Bearing Pillow Blocks w/scraper
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
16mm3/16#8500
WBB392965$200.95
20mm3/16#8600
WBB392967$174.95
25mm7/32#10955
WBB393047$187.95
30mm7/32#101400
WBB393049$233.95
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
(68)