Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Metric Floating Twin Roller Bearing Pillow Blocks w/ Scraper
Remove
Narrow Your Results By:
Hole Diameter
3/16 (2)
7/32 (2)
Shaft Diameter
16mm (1)
20mm (1)
25mm (1)
30mm (1)
Bolt
#10 (2)
#8 (2)
Dynamic Rating lbf
1000 (1)
1200 (1)
1910 (1)
2800 (1)
Our Price
Under $258.00 (1)
$267.00 - $268.00 (1)
$314.00 - $315.00 (1)
Over $404.00 (1)





Metric Floating Twin Roller Bearing Pillow Blocks w/ Scraper
Metric Floating Twin Roller Bearing Pillow Blocks w/ Scraper Metric Floating Twin Roller Bearing Pillow Blocks With Scraper Are Designed For Cantilever Loads or Movements.

Metric twin roller bearing pillow blocks are ideal for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block, self-alignment, simple radical clearance adjustment, corrosion resistance, larger "rolling" diameters for increased operational speed, acceleration and smoothness and an additional pair of mounting holes. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction.


Metric Floating Twin Roller Bearing Pillow Blocks w/ Scraper
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
16mm3/16#81000
WBB393052$267.95
20mm3/16#81200
WBB393054$257.95
25mm7/32#101910
WBB393139$314.95
30mm7/32#102800
WBB393138$404.95
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
(68)