Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Metric Double Roller Bearing Pillow Blocks w/ Scraper
Remove
Narrow Your Results By:
Our Price
Under $213.00 (1)
$240.00 - $241.00 (1)
$254.00 - $255.00 (1)
Over $326.00 (1)





Metric Double Roller Bearing Pillow Blocks w/ Scraper
Metric Double Roller Bearing Pillow Blocks w/ Scraper Metric Double Roller Bearing Pillow Blocks With Scraper Are Ideal For When Longer Travel Life Or An Increase In Load Capacity Is Required.

Scraper reduces dirt accumulation. Metric double roller bearing pillow blocks offer double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


Metric Double Roller Bearing Pillow Blocks w/ Scraper
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
Metric Dbl. Roller Bearing Pillow Block w/ Scraper - 16mm Dia. Shaft
WBB393212 $240.95
Metric Dbl. Roller Bearing Pillow Block w/ Scraper - 20mm Dia. Shaft
WBB393214 $212.95
Metric Dbl. Roller Bearing Pillow Block w/ Scraper - 25mm Dia. Shaft
WBB393216 $254.95
Metric Dbl. Roller Bearing Pillow Block w/ Scraper - 30mm Dia. Shaft
WBB393238 $326.95
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
(60)