Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Metric Floating Single Roller Bearing Pillow Blocks
Remove
Narrow Your Results By:
Hole Diameter
3/16 (3)
7/32 (2)
Shaft Diameter
20mm (2)
16mm (1)
25mm (1)
30mm (1)
Bolt
#8 (3)
#10 (2)
Dynamic Rating lbf
600 (2)
1400 (1)
500 (1)
955 (1)
Our Price
Under $142.00 (2)
$155.00 - $156.00 (1)
$168.00 - $169.00 (1)
Over $185.00 (1)





Metric Floating Single Roller Bearing Pillow Blocks
Metric Floating Single Roller Bearing Pillow Blocks Accommodate Non-Parallel Shafting With Metric Floating Single Roller Bearing Pillow Blocks.

Low friction metric single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


Metric Floating Single Roller Bearing Pillow Blocks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
16mm3/16#8500
WBB392961 $168.95
20mm3/16#8600
WBB392966 $141.95
25mm7/32#10955
WBB393051 $155.95
30mm7/32#101400
WBB393048 $185.95
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
(76)