Metric Twin Roller Bearing Pillow Blocks

Metric Twin Roller Bearing Pillow Blocks

Metric Twin Roller Bearing Pillow Blocks Are Designed For Cantilever Loads Or Movements.

Metric twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger rolling diameters deliver increased operational speed, acceleration and smoothness. Twin model includes an additional pair of mounting holes. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


COMPARE
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.