Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Precision Plus Linear Ball Bearings Closed Series
Remove
Narrow Your Results By:
Shaft Diameter
1-1/2" (1)
1-1/4" (1)
1" (1)
1/2" (1)
3/4" (1)
  More...
Dynamic Rating lbf
1045 (1)
1585 (1)
1930 (1)
265 (1)
420 (1)
  More...
Our Price
Under $17.00 (2)
$20.00 - $21.00 (1)
$25.00 - $26.00 (1)
$34.00 - $35.00 (1)
Over $56.00 (1)





Precision Plus Linear Ball Bearings Closed Series
Precision Plus Linear Ball Bearings Closed Series Closed Series Precision Plus Linear Ball Bearings Provide Superior Life And Superb Accuracy While Maintaining High Load Capabilities.

To compensate for misalignment, Precision Plus Linear Ball Bearings are self-aligning with integral seals. Available with Maximum Load Capacity ranging from 265 to 1930 lbs.


Precision Plus Linear Ball Bearings Closed Series
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOUSING BORE BALL CIRCUITS GROOVE LENGTH DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
1/2"0.8750/0.875541.012/1.032265
WBB392959$16.25
5/8"1.1250/1.125551.095/1.105420
WBB392981$16.75
3/4"1.2500/1.250561.250/1.270640
WBB392979$20.00
1"1.5625/1.563061.864/1.8841045
WBB392982$25.95
1-1/4"2.0000/2.000861.984/2.0041585
WBB392984$34.95
1-1/2"2.3750/2.376062.390/2.4101930
WBB392986$56.95
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
(80)