Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Precision Plus Linear Pillow Blocks Open Series
Remove
Narrow Your Results By:
Hole Diameter
0.19 (2)
0.22 (2)
.28 (1)
0.16 (1)
Shaft Diameter
1-1/2" (1)
1-1/4" (1)
1" (1)
1/2" (1)
3/4" (1)
  More...
Bolt
#10 (2)
#8 (2)
#6 (1)
1/4 (1)
Dynamic Rating lbf
1170 (1)
1560 (1)
230 (1)
320 (1)
470 (1)
  More...
Our Price
Under $42.00 (1)
$48.00 - $49.00 (1)
$52.00 - $53.00 (1)
$77.00 - $78.00 (1)
$87.00 - $88.00 (1)
Over $147.00 (1)





Precision Plus Linear Pillow Blocks Open Series
Precision Plus Linear Pillow Blocks Open Series Open Series Precision Plus Linear Ball Bearing Pillow Blocks Have All The Advantages of Precision Plus Linear Ball Bearings With The Added Bonus Of Mountability.

Open configuration Precision Plus Linear Ball Bearings are housed in a pillow block body. Provides superior life and superb accuracy while maintaining high load capabilities. To compensate for misalignment, Precision Plus Linear Ball Bearings are self-aligning with integral seals. Mountable. Load Rating ranges from 255 to 2,000 lbs.


Precision Plus Linear Pillow Blocks Open Series
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
1/2"0.16#6230
WBB393000$41.95
5/8"0.19#8320
WBB393076$48.95
3/4"0.19#8470
WBB393081$52.95
1"0.22#10780
WBB393171$77.95
1-1/4"0.22#101170
WBB393169$87.95
1-1/2".281/41560
WBB393200$147.95
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
(54)