Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Single Roller Bearing Pillow Blocks
Remove
Narrow Your Results By:
Hole Diameter
13/32 (2)
3/16 (2)
7/32 (2)
9/32 (2)
5/32 (1)
Shaft Diameter
1 1/2" (2)
2" (2)
1 1/4" (1)
1" (1)
1/2" (1)
  More...
Bolt
#10 (2)
#8 (2)
1/4 (2)
3/8 (2)
#6 (1)
Dynamic Rating lbf
1660 (2)
2400 (2)
1400 (1)
400 (1)
500 (1)
  More...
Our Price
Under $122.00 (1)
$122.00 - $123.00 (1)
$127.00 - $128.00 (1)
$146.00 - $147.00 (1)
$152.00 - $153.00 (1)
$196.00 - $197.00 (2)
Over $304.00 (2)





Single Roller Bearing Pillow Blocks
Single Roller Bearing Pillow Blocks Single Roller Bearing Pillow Blocks Are Ideal For Standard Linear Movement Or For Situations With Severe Shaft Deflection.

Low friction single roller bearing pillow blocks offer many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


Single Roller Bearing Pillow Blocks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
1/2"5/32#6400
WBB393264$146.95
5/8"3/16#8500
WBB393077$122.95
3/4"3/16#8600
WBB393082$121.95
1"7/32#10955
WBB393166$127.95
1 1/4"7/32#101400
WBB393172$152.95
1 1/2"9/321/41660
WBB393258$196.95
2"13/323/82400
WBB393261$304.95
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
(68)