Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Linear Bearings & Guides


(491 Items)
Sub Category
Linear Bearings (258)
Remove
Twin Roller Bearing Pillow Blocks
Remove
Narrow Your Results By:
Hole Diameter
3/16 (2)
7/32 (2)
13/32 (1)
5/32 (1)
9/32 (1)
Shaft Diameter
1-1/2" (1)
1-1/4" (1)
1" (1)
1/2" (1)
2" (1)
  More...
Bolt
#10 (2)
#8 (2)
#6 (1)
1/4 (1)
3/8 (1)
Dynamic Rating lbf
1000 (1)
1200 (1)
1910 (1)
2800 (1)
3320 (1)
  More...
Our Price
Under $206.00 (1)
$222.00 - $223.00 (1)
$227.00 - $228.00 (1)
$265.00 - $266.00 (1)
$336.00 - $337.00 (1)
$392.00 - $393.00 (1)
Over $621.00 (1)





Twin Roller Bearing Pillow Blocks
Twin Roller Bearing Pillow Blocks Twin Roller Bearing Pillow Blocks Are Designed For Cantilever Loads Or Movements.

Twin roller bearing pillow blocks are ideal for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Twin model includes an additional pair of mounting holes. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


Twin Roller Bearing Pillow Blocks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE
1/2"5/32#6800
WBB393159$265.95
5/8"3/16#81000
WBB393065$205.95
3/4"3/16#81200
WBB393067$222.95
1"7/32#101910
WBB393071$227.95
1-1/4"7/32#102800
WBB393073$336.95
1-1/2"9/321/43320
WBB393075$392.95
2"13/323/84800
WBB393157$621.00
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
(68)