Hard Anodized Aluminum Railing

Hard Anodized Aluminum Railing

DryLin® T Hard Anodized Aluminum Rails Are Used For Applications In Automation And Handling Systems.

Aluminum rails are designed as components for linear guide automation handling systems used in metal working, packaging, material handling equipment, and manufacturing. These corrosion resistant guide rails accept sliding carriages with manually adjustable clearance, for maintenance-free use in dry operations. Rails are made from 6063-T6 aluminum.


COMPARE MANUFACTURERS
K1 SCREW (DIN 912) DIMENSION WBY (MM3) DIMENSION WBZ (MM3) PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:24