Linear Slide Tables

Linear Slide Tables

Corrosion-Resistant Linear Positioning Slide Tables Offer A Fully Supported Rail With Resistance To Twisting And Deflection.

Developed especially for position setting of all types achieved by means of manual or low-speed motor operation, DryLin® linear slide tables adjust by means of a lead screw. They are backed by over 40 years of testing and development of plastic bearing materials. Benefits include high dirt resistance, reliable performance and a modular design which permits simple installation. HTS Models are made with a trapezoidal lead screw nut made from maintenance-free iglide® plastic.


COMPARE MANUFACTURERS
LEAD (MM). MAX. AXIAL LOAD SCREW DIA. MM PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:24