Cogan Pre-Engineered Mezzanine

Cogan Pre-Engineered Mezzanine

Convert unused overhead space into valuable floor space with pre-engineered, 9 ft high clearance steel mezzanines. A low cost, tax-saving alternative to costly building construction. Provides complete utilization of existing cubic space without additional heating or air conditioning costs. Select the ideal size or combination of sizes to suit your application. Designed for 125 PSF capacity with white undercoat steel deck & 3/4" unfinished resin deck. Nut & Bolt assembly with basic hand tools. Can be expanded & relocated.

Columns: 5" Square, structural steel with 10" square base plates, predrilled for 3/4" lagbolts.

125 Lb. Sq. Ft. Capacity.

Important Note of Seismic Restrictions:
Please note that those mezzanines are pre-engineered structures and may not be valid in all seismic areas. Please see below for requirements:

United States Meets the IBC 2012 Code requirements for Seismic Design Categories (SDC) A, B, & C only and are not designed for D, E, & F.

Canada Meets the NBCC Seismic Restrictions for: Ie Fa Sa (0.2)<0.75

Staircases, Handrails, Landings & Swing Gates are sold separately. Please click on model for details.

Click Here to see all size layouts.


W'
  • W'
D'
  • D'
SQ. FT.
  • SQ. FT.
COMPARE DIMENSIONS
W' D' Clearance H' SQ. FT. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.248.78:68