Conduit Boxes

Conduit Boxes

Conduit Boxes Are Used To Protect Equipment In Commercial And Industrial Electrical Applications.

All conduit boxes have 1/2-NPT tapped lead exit holes on two adjacent sides with one hole plugged. Available frames include 360T, 320T, 56/140T, 182T-4T, 320, 250, 210T, 180T and more. 56/140-frame kit (pictured) includes die cast aluminum conduit box, cover, gaskets, grounding screw, mounting hardware and adapter plate for mounting box on existing holes in motor. 180 and 210-frame kits include all parts required to replace the conduit box including die cast conduit box, plug, cover, gaskets and mounting hardware. No adapter plate required because these kits mount on existing holes. Note: Kits not compatible with larger HP single-phase 210-frame motors.


COMPARE MANUFACTURER'S
FRAME PART NO. BRAND IMAGE MODEL QTY PRICE