Reversing Drum Controls

Reversing Drum Controls

Relay and Control Reversing Drum Controls



  • Forward-Off-Reverse Positions, 6 Stationary, Momentary Contacts Attractive Grey Power Coated Finish
  • One piece metal frame heavy gauge pressed steel (grey finish).
  • Top covers are formed from cold-rolled steel, and lined with Nomex. Wiring Diagrams are included.
  • End covers are fabricated of steel, formed with flange for maximum protection against dust and moisture.
  • Rotor contacts formed of hard rolled copper, firmly attached to steel rod covered by Bakerlite tubing for best insulation.
  • All finger contacts are cold forged copper.
  • Arc shields and finger boards are laminated Bakelite.
  • Spring, roller and cam action incorporated to prevent "arcing" and "burning" of contacts.
  • Corrosion protected construction.
  • Operated by hand.
  • Most parts available and easily replaced.
  • Made in the USA



W"
  • W"
L"
  • L"
H"
  • H"
TYPE
  • TYPE
COMPARE DIMENSIONS
W" L" H" COLOR TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:24