Motor Bases
Availability
Brand
Type
Length Range (in)
Height Range (in)
Width
Price
Width
6-1/2 in
Length
10-5/8 in
Height
1-1/8 in
Motor Frame Size
56
Width
16-7/8 in
Length
17-3/4 in
Height
2 in
Motor Frame Size
256
Width
18-3/8 in
Length
19-3/4 in
Height
2 in
Motor Frame Size
286
Width
8-1/2 in
Length
10-1/2 in
Height
1-1/8 in
Motor Frame Size
145
Width
10-1/2 in
Length
12-3/4 in
Height
1-1/2 in
Motor Frame Size
184
Baldor-Reliance Adjustable Motor Base, B254T, 254T, 1/2 x 1-3/4 Bolt Size, W/2 Adjustable Screw
Width
15.125 in
Length
17.75 in
Height
2 in
Motor Frame Size
254
Baldor-Reliance Adjustable Motor Base, B182T, 182T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw
Width
9.5 in
Length
12.75 in
Height
1.5 in
Motor Frame Size
182
Width
2-7/16 in
Length
12-3/4 in
Height
1 in
Motor Frame Size
213/215
Baldor-Reliance Adjustable Motor Base, B365T, 365T, 5/8 x 2-1/2 Bolt Size, W/2 Adjustable Screw
Width
21.5 in
Length
25.5 in
Height
2.5 in
Motor Frame Size
365
Width
3-1/4 in
Length
15-3/4 in
Height
1 in
Motor Frame Size
284/286
Width
4.25 in
Length
18.63 in
Height
1 in
Width
2-1/4 in
Length
7-1/2 in
Height
1 in
Motor Frame Size
143/145
Width
4-1/4 in
Length
18-5/8 in
Height
1 in
Motor Frame Size
364/365
Width
3-11/16 in
Length
16-1/2 in
Height
1 in
Motor Frame Size
324/326
Width
1-3/4 in
Length
9-1/2 in
Height
3/4 in
Motor Frame Size
182/184
Width
4.25 in
Length
21.63 in
Height
1 in
Width
3 11/16 in
Length
16.50 in
Height
1 in
Width
20-3/4 in
Length
22-3/4 in
Height
2-1/2 in
Motor Frame Size
326
Width
22-3/8 in
Length
28-3/4 in
Height
3 in
Motor Frame Size
404
Baldor-Reliance Adjustable Motor Base, B145T, 145T, 5/16 x 1 Bolt Size, W/1 Adjustable Screw
Width
8.5 in
Length
10.5 in
Height
1.125 in
Motor Frame Size
145
Width
21-1/2 in
Length
25-1/2 in
Height
2-1/2 in
Motor Frame Size
365
Width
15-1/8 in
Length
17-3/4 in
Height
2 in
Motor Frame Size
254
Baldor-Reliance Adjustable Motor Base, B449T, 449T, 3/4 x 3-1/2 Bolt Size, W/2 Adjustable Screw
Width
35.125 in
Length
31.25 in
Height
3 in
Motor Frame Size
449
Width
30-1/8 in
Length
31-1/4 in
Height
3 in
Motor Frame Size
447
Width
24-5/8 in
Length
31-1/4 in
Height
3 in
Motor Frame Size
444
Baldor-Reliance Adjustable Motor Base, B48T, 48, 5/16 x 1 Bolt Size, W/1 Adjustable Screw
Width
6.25 in
Length
10 in
Height
1.125 in
Motor Frame Size
48
Baldor-Reliance Adjustable Motor Base, B286T, 286T, 1/2 x 2 Bolt Size, W/2 Adjustable Screw
Width
18.375 in
Length
19.75 in
Height
2 in
Motor Frame Size
286
Width
30 in
Length
35 in
Height
3-1/2 in
Motor Frame Size
505
Width
3 1/4 in
Length
15.75 in
Height
1 in
Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw
Width
11 in
Length
15 in
Height
1.75 in
Motor Frame Size
213
Baldor-Reliance Adjustable Motor Base,B5000RLs,G5008-G5012,7/8x3-1/2 Bolt Size,W/2 Adjustable Screw
Width
12 in
Length
35 in
Height
3.5 in
Motor Frame Size
G5008-G5012
Baldor-Reliance Adjustable Motor Base, B444T, 444T, 3/4 x 5 Bolt Size, W/2 Adjustable Screw
Width
24.625 in
Length
31.25 in
Height
3 in
Motor Frame Size
444
Baldor-Reliance Adjustable Motor Base, B405T, 405T, 3/4 x 4 Bolt Size, W/2 Adjustable Screw
Width
23.875 in
Length
28.75 in
Height
3 in
Motor Frame Size
405
Width
9-1/2 in
Length
12-3/4 in
Height
1-1/2 in
Motor Frame Size
182
Baldor-Reliance Adjustable Motor Base, B256T, 256T, 1/2 x 1-3/4 Bolt Size, W/2 Adjustable Screw
Width
16.875 in
Length
17.75 in
Height
2 in
Motor Frame Size
256
Width
12-1/2 in
Length
15 in
Height
1-3/4 in
Motor Frame Size
215
Baldor-Reliance Adjustable Motor Base, B184T, 184T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw
Width
10.5 in
Length
12.75 in
Height
1.5 in
Motor Frame Size
184
Width
11 in
Length
15 in
Height
1-3/4 in
Motor Frame Size
213
Baldor-Reliance Adjustable Motor Base, B404T, 404T, 3/4 x 3 Bolt Size, W/2 Adjustable Screw
Width
22.375 in
Length
28.75 in
Height
3 in
Motor Frame Size
404
Baldor-Reliance Adjustable Motor Base, B326T, 326T, 5/8 x 2-1/2 Bolt Size, W/2 Adjustable Screw
Width
20.75 in
Length
22.75 in
Height
2.5 in
Motor Frame Size
326
Width
23-7/8 in
Length
28-3/4 in
Height
3 in
Motor Frame Size
405
Baldor-Reliance Adjustable Motor Base, B447T, 447T, 3/4 x 3-1/2 Bolt Size, W/2 Adjustable Screw
Width
30.125 in
Length
31.25 in
Height
3 in
Motor Frame Size
447